Shop All Hand Taps
Kodiak Cutting Tools
#2-56 Standard Hand Tap Machine Screw Sizes
Mfr # 5499747
Zoro # G8596649
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16
- Number of Flutes 3
- Tap Style Plug
- Size #2-56
- Drill Bit Size #2-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499747
- Zoro # G8596649
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/16 |
Size | #2-56 |
Drill Bit Size | #2-56 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | H1 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-125)
- AIRCAT .75 Hp 3/8" Angle Drill (4337)
- PALMGREN 3" Light Duty Cross Vise, 3" with (9630301)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499142)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543739)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504114)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- DRILL AMERICA 11/32"-32 HSS Plug Hand Tap (DWTST11/32-32P)
- Kodiak Cutting Tools Hand Taps