Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
2-56 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide
Mfr # 5563544
Zoro # G9178437
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1-3/4
- Size 2-56
- Drill Bit Size 2-56
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563544
- Zoro # G9178437
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1-3/4 |
Size | 2-56 |
Drill Bit Size | 2-56 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Coating | STEAM |
Limit | H2 |
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Starlock Oscillating Blade Set 1 pc (DOS5S)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- CLEVELAND 10-32 NF GH3 2FL SET 1004 BRT (C83993)
- CUSTOM BUILDING PRODUCTS Polyblend Sanded Grout, Solid Powder, Characteristic, Charcoal, 7 lb Box (PBPG607-4)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- KODIAK CUTTING TOOLS #8-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512496)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508096)
- OSG Spiral Point Tap, Plug 2 Flutes (1981008)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps