Shop All Thread Forming Taps
Kodiak Cutting Tools
2-56 High Speed Steel Thread Forming Roll Tap
Mfr # 5562697
Zoro # G9185455
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length .438
- Thread Length 0.438
- Size 2-56
- Drill Bit Size 2-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5562697
- Zoro # G9185455
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | .438 |
Thread Length | 0.438 |
Size | 2-56 |
Drill Bit Size | 2-56 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Limit | H3 |
Thread Chamfer | 1.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pusher Spring (H30608)
- SITEGEAR 10100-TS 10-Pocket Top Grain Oily-Tanned Leather Tool and Nail Pouch (51-10110-TS)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX93)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499351)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- DRILLCO 1-3/8--12, NITRO TAPER TAP - 2000N (20N224FT)
- Kodiak Cutting Tools Taps