Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#2-56 High Speed Steel Spiral Pt Bottoming Tap TIN Coated
Mfr # 5559274
Zoro # G9182978
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 7/16
- Size #2-56
- Drill Bit Size #2-56
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559274
- Zoro # G9182978
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 7/16 |
Size | #2-56 |
Drill Bit Size | #2-56 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 2 |
Coating | 0.11 |
Limit | TIN |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- TOUGHBUILT Work Belt (TB-CT-42)
- HOUGEN 1-7/16 in. x 2 in. 12,000-Series Annular Cutter (12246)
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4" 24 TPI (E-08757)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel STI Spiral Pt Plug Tap for Screw Thread Inserts (5509262)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508096)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- Kodiak Cutting Tools Taps