Shop All Pipe Taps
Kodiak Cutting Tools
2"-11-1/2 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated
Mfr # 5512484
Zoro # G8608768
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Overall Length 1-3/4
- Size 2zinch-11-1/2
- Drill Bit Size 2zinch-11-1/2
- Drilling Length 1.8750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512484
- Zoro # G8608768
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/4 |
Size | 2zinch-11-1/2 |
Drill Bit Size | 2zinch-11-1/2 |
Drilling Length | 1.8750 |
Square Size | 1.406 |
Shank Diameter | 1.875 |
Details
Item | Pipe Tap |
Number of Flutes | 7 |
Coating | TIN |
Description
NPTF DrysealInterrupted Thread TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.00" Dia, 1.00"H, 5/16-18 Thread (351.1-25-25-5/16-55)
- KIPP Cam Lever, Adjustable, Steel, Size 1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated (K0789.15022A2X50)
- WESTWARD Transfer Punch, 49/64 In Tip, 4-7/8 In L (22N831)
- ALL-SOURCE 18 mm 8-Point Snap-Off Knife Display (K7-25-DIB)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- Kodiak Cutting Tools Pipe Taps