Shop All Pipe Taps
Kodiak Cutting Tools
2"-11-1/2 Taper Pipe Tap NPT TIN Coated
Mfr # 5533627
Zoro # G8604568
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Overall Length 1-3/4
- Size 2zinch-11-1/2
- Drill Bit Size 2zinch-11-1/2
- Drilling Length 1.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533627
- Zoro # G8604568
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/4 |
Size | 2zinch-11-1/2 |
Drill Bit Size | 2zinch-11-1/2 |
Drilling Length | 1.875 |
Shank Diameter | 1.875 |
Square Size | 1.406 |
Details
Item | Pipe Tap |
Number of Flutes | 7 |
Coating | TIN |
Description
NPT Pipe TaperTIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15530SS)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 6 PC KIT (48-20-7499)
- L.H. DOTTIE L.H. Dottie Tip Bit Replaceable Tip Set (2 Pack) (RTTP6000)
- DURAWHEEL CORDURA CASE DW-500 (68932GRG)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT 6" OAL TIN Coated (5512786)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- OSG Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (1311000)
- Kodiak Cutting Tools Taps