Shop All Pipe Taps
Kodiak Cutting Tools
2"-11-1/2 High Speed Steel Taper Pipe Tap NPT
Mfr # 5512133
Zoro # G8606519
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Overall Length 1-3/4
- Size 2zinch-11-1/2
- Drill Bit Size 2zinch-11-1/2
- Drilling Length 1.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512133
- Zoro # G8606519
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/4 |
Size | 2zinch-11-1/2 |
Drill Bit Size | 2zinch-11-1/2 |
Drilling Length | 1.875 |
Square Size | 1.406 |
Shank Diameter | 1.875 |
Details
Item | Pipe Tap |
Number of Flutes | 7 |
Description
NPT
Taper Pipe Tap
Tap Blank Dimension Chart View
Taper Pipe Tap
Tap Blank Dimension Chart View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT Small InsertFoam, 8 spaces (SETFM-VSD-08)
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- MITUTOYO 3 Pcs Outside Micrometer Set (103-927-10)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #25 (C97379)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT 6" OAL TIN Coated (5512786)
- KODIAK CUTTING TOOLS 2"-11-1/2 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512484)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- Kodiak Cutting Tools Taps