Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1980 Carbide Reamer Decimal Size
Mfr # 5459608
Zoro # G9183145
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.198
- Overall Length 3
- Drill Bit Size 0.198
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459608
- Zoro # G9183145
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.198 |
Overall Length | 3 |
Drill Bit Size | 0.198 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 (ZWEP44811B25)
- HYDE Long Point Knife, Vinyl, 2-1/2" L (20450)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- WIHA Insulated Phillips Screwdriver #2 Round (32146)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Kodiak Cutting Tools Reamers