Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.198 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475547
Zoro # G8620220
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Overall Length 5
- Size 0.198
- Drill Bit Size 0.198
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475547
- Zoro # G8620220
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 5 |
Size | 0.198 |
Drill Bit Size | 0.198 |
Drilling Length | 0.1895 |
Shank Diameter | 0.1895 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 3/8 In. Comp. Butterly Impact Wrench (UT8027R)
- BN PRODUCTS USA Bolt Cutter - High Tensile 14" Bolt Cutter Capacity: 1/4" (BNBCS-14H)
- POWERBUILT Multi-Purpose Bearing And Pulley Puller Set139 (647757)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- KODIAK CUTTING TOOLS .245 HSS Chucking Reamer Straight Flute Straight Shank (5476449)
- KODIAK CUTTING TOOLS .373 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479001)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- Kodiak Cutting Tools Reamers