Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1970 Carbide Reamer Decimal Size
Mfr # 5459597
Zoro # G9183127
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3
- Number of Flutes 4
- Size 0.197
- Drill Bit Size 0.197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459597
- Zoro # G9183127
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.197 |
Drill Bit Size | 0.197 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34240)
- WIHA Screwdriver T8 Round (36270)
- MAKITA XGT Brushless Compact 1/2" Drill, 40V (GFD02D)
- PROTO 1 in Drive, 1-1/8 in 6 pt SAE Socket, 6 Points (J10018)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Kodiak Cutting Tools Carbide Chucking Reamers