Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1969 (5MM) Carbide Reamer Standard Sizes
Mfr # 5459586
Zoro # G9183580
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1969 (5.0mm)
- Overall Length 3
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.1969 (5.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459586
- Zoro # G9183580
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1969 (5.0mm) |
Overall Length | 3 |
Drill Bit Size | 0.1969 (5.0mm) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- STANLEY FAT MAX 50 BLADES (11-700L)
- TOMAHAWK POWER 1.6HP Honda Concrete Vibrator 10ft Flex Shaft Cable Whip 2" Head (TVIBH + TVW10-P2)
- HUSQVARNA Water Tank Kit, 6.6 gal. (541208286)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- Kodiak Cutting Tools Carbide Chucking Reamers