Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
19/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484138
Zoro # G8564957
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.2969 (19/64)
- Overall Length 6
- Material High Speed Steel
- Drill Bit Size 0.2969 (19/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484138
- Zoro # G8564957
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2969 (19/64) |
Overall Length | 6 |
Drill Bit Size | 0.2969 (19/64) |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PFS105 Pneumatic 10.5-Gauge 1-9/16" Fencing Stapler with Case (PFS105)
- KLEIN TOOLS 5/16-Inch Heavy-Duty Nut Driver (635-5/16)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- MAYHEW Punch and Chisel Set, 6-Piece, Steel (61005)
- KODIAK CUTTING TOOLS 1-9/32 Inch HSS Chucking Reamer Straight Flute Straight Shank (5485513)
- KODIAK CUTTING TOOLS 49/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485029)
- KODIAK CUTTING TOOLS .253 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476581)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- KODIAK CUTTING TOOLS 1/8 HSS Chucking Reamer Straight Flute Straight Shank (5483401)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- DRILL AMERICA .4650 HSS Straight Shank Chucking Reamer (DWRR.4650)
- Kodiak Cutting Tools Reamers