Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1960 (N9) Carbide Reamer Standard Sizes
Mfr # 5459575
Zoro # G9183827
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Size 0.1960 (#9)
- Overall Length 3
- Drill Bit Size 0.1960 (#9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459575
- Zoro # G9183827
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1960 (#9) |
Overall Length | 3 |
Drill Bit Size | 0.1960 (#9) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- MILWAUKEE TOOL 15 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4670)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Kodiak Cutting Tools Reamers