Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.194 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475470
Zoro # G8646848
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 5
- Size 0.194
- Drill Bit Size 0.194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475470
- Zoro # G8646848
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 5 |
Size | 0.194 |
Drill Bit Size | 0.194 |
Drilling Length | 0.1895 |
Shank Diameter | 0.1895 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #11 (47745)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- KODIAK CUTTING TOOLS .9995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482631)
- KODIAK CUTTING TOOLS 49/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485029)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484699)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- Kodiak Cutting Tools Reamers