Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1935 (N10) Carbide Reamer Standard Sizes
Mfr # 5459542
Zoro # G9184789
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1935 (#10)
- Number of Flutes 4
- Material Carbide
- Overall Length 2-3/4
- Drill Bit Size 0.1935 (#10)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459542
- Zoro # G9184789
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1935 (#10) |
Overall Length | 2-3/4 |
Drill Bit Size | 0.1935 (#10) |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-H-5PK)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36199 (36199)
- WESTWARD Combination Wrench Set, Metric, 6 mm to 25 mm Head Sizes, 6 Points, 20-Piece (54DF97)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- Kodiak Cutting Tools Reamers