Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
19/32 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt
Mfr # 5421130
Zoro # G8578239
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.5938 (19/32)
- Size 0.5938 (19/32)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421130
- Zoro # G8578239
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.5938 (19/32) |
Size | 0.5938 (19/32) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed SteelReduced Shank Drill
1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Sheet Sander, 12000 RPM, H (XOB03Z)
- DRILL AMERICA 10-32 Carbon Steel Taper Hand Tap (DWTT10-32)
- KRAFT TOOL Elite Series Round End Th, 16"x3-1/8 (CFE064REK)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- KODIAK CUTTING TOOLS 5/8 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421152)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- KODIAK CUTTING TOOLS 49/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420767)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill 118 Deg. Pt (5420844)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421680)
- EAGLE TAPTEK CUTTING TOOLS 13/16 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-052-I)
- Kodiak Cutting Tools Drill Bits