Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
19/32 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt
Mfr # 5421834
Zoro # G8572045
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.5938 (19/32)
- Size 0.5938 (19/32)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421834
- Zoro # G8572045
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.5938 (19/32) |
Size | 0.5938 (19/32) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed Steel1/2 Inch Reduced Shank Drill All Drills are 6 Inches Overall Length These Drill Bits have a 3 Inch Flute (cutting) Length Black & Gold Two Tone 1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- GB WIRE STRIPPER 10-20 AWG (GS-355)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.50"L, Steel (GN4C0500T1---21)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (18)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 51/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5421977)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- KODIAK CUTTING TOOLS 17/32 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421086)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5422087)
- DRILL AMERICA 35.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD35.0MM)
- Kodiak Cutting Tools Reduced Shank Drill Bits