Shop All Hand Reamers
Kodiak Cutting Tools
19/32 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497272
Zoro # G8666265
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8
- Number of Flutes 8
- Size 0.5938 (19/32)
- Drill Bit Size 0.5938 (19/32)
- Drilling Length .5938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497272
- Zoro # G8666265
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 3-3/8 |
Size | 0.5938 (19/32) |
Drill Bit Size | 0.5938 (19/32) |
Drilling Length | .5938 |
Shank Diameter | 0.5938 |
Details
Number of Flutes | 8 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 5 mm Hex Bit Socket (3-0606)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/32" (82523)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 1-5/16" Safety Reamer Left-Hand Spiral (5532967)
- KODIAK CUTTING TOOLS 15/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497393)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- Kodiak Cutting Tools Reamers