Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1930 Carbide Reamer Decimal Size
Mfr # 5459531
Zoro # G9182987
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.193
- Number of Flutes 4
- Overall Length 2-3/4
- Material Carbide
- Drill Bit Size 0.193
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459531
- Zoro # G9182987
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.193 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.193 |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (15784)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-634)
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20X25, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A227X25)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Kodiak Cutting Tools Reamers