Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1900 Carbide Reamer Decimal Size
Mfr # 5459498
Zoro # G9183924
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.19
- Overall Length 2-3/4
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459498
- Zoro # G9183924
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.19 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.190 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Metal Ratchet w/Switch Lever and Slim (05004064001)
- PROTO 7 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J262SGXL)
- DRILL AMERICA 5/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/16)
- SUNEX ® Tools 208-Piece Master Bit Set (9729)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Kodiak Cutting Tools Reamers