Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#19 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5412440
Zoro # G8617974
product price: $43.19
/pk 12, $3.60/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1660 (#19)
- Size 0.1660 (#19)
- Overall Length 3-1/4
- Number of Flutes 2
- Drilling Length 2-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5412440
- Zoro # G8617974
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1660 (#19) |
Size | 0.1660 (#19) |
Overall Length | 3-1/4 |
Drilling Length | 2-1/8 |
Details
Number of Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A182)
- TRIM Coolant Mixer (MS692XT/5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- KODIAK CUTTING TOOLS 13/64 Carbide Jobber Length Drill (5439038)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill (5439016)
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt (5405092)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- KODIAK CUTTING TOOLS E Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5536289)
- KODIAK CUTTING TOOLS #42 Carbide Jobber Length Drill (5439995)
- WESTWARD #41 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMD2)
- Kodiak Cutting Tools Jobber Length Drill Bits