Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.1895 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475393
Zoro # G8621368
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1895
- Material High Speed Steel
- Overall Length 5
- Number of Flutes 6
- Drill Bit Size 0.1895
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475393
- Zoro # G8621368
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.1895 |
Overall Length | 5 |
Drill Bit Size | 0.1895 |
Drilling Length | 0.1860 |
Shank Diameter | 0.186 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap 3 Piece Tap Sets (5504026)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-2X-5PK)
- KO-KEN Extension Bar 3/8 Square 75mm Z-series 3/8 Sq. Drive (3760Z-75)
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS .751 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485018)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484523)
- DRILL AMERICA .6200 HSS Straight Shank Chucking Reamer (DWRR.6200)
- Kodiak Cutting Tools Reamers