Shop All Hand Reamers
Kodiak Cutting Tools
.1885 O/U High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489011
Zoro # G8656088
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.1885 O/U
- Drilling Length .1805
- Drill Bit Size 0.1885 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489011
- Zoro # G8656088
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1885 O/U |
Drilling Length | .1805 |
Drill Bit Size | 0.1885 O/U |
Shank Diameter | 0.1805 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #7 (44977)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- EKLIND HEX KEY L LONG ARM 5/64"" (14205)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- Kodiak Cutting Tools Reamers