Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
.1885 O/U Cobalt Reamer Straight Flute Straight Shank
Mfr # 5486921
Zoro # G8589308
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Number of Flutes 6
- Overall Length 1-1/8
- Drill Bit Size 0.1885 O/U
- Drilling Length .1805
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5486921
- Zoro # G8589308
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size | 0.1885 O/U |
Overall Length | 1-1/8 |
Drill Bit Size | 0.1885 O/U |
Drilling Length | .1805 |
Shank Diameter | 0.1805 |
Details
Material | Cobalt |
Number of Flutes | 6 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Tool Sling For Portable Bench (STC35757)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4131)
- MILWAUKEE TOOL 6 in. Backing Plate (49-36-0402)
- KODIAK CUTTING TOOLS 3/16 Cobalt Reamer Straight Flute Straight Shank (5486910)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Straight Flute Straight Shank (5486635)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- ZORO SELECT Chucking Reamer, 1/16 In., 4 Flute, Cobalt (1433-0.0625)
- Kodiak Cutting Tools Cobalt Chucking Reamers