Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1885 Carbide Reamer Decimal Size
Mfr # 5459476
Zoro # G9183757
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.1885
- Overall Length 2-3/4
- Drill Bit Size 0.1885
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459476
- Zoro # G9183757
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1885 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.1885 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409383)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- WIDIA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT215051P)
- DEWALT PEX Expander (DCE410P1)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Kodiak Cutting Tools Reamers