Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1875 (3/16 Carbide Reamer Standard Sizes
Mfr # 5459454
Zoro # G9181605
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.1875 (3/16)
- Overall Length 2-3/4
- Number of Flutes 4
- Drill Bit Size 0.1875 (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459454
- Zoro # G9181605
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1875 (3/16) |
Overall Length | 2-3/4 |
Drill Bit Size | 0.1875 (3/16) |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- STM MT3 MT5 Morse Taper Sleeve (420345)
- DEWALT Handle and Cover (395184-00)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Kodiak Cutting Tools Carbide Chucking Reamers