Shop All Taper Pin Reamers
Kodiak Cutting Tools
.1870 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488131
Zoro # G8642307
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.187
- Drill Bit Size 0.187
- Drilling Length .1805
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488131
- Zoro # G8642307
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.187 |
Drill Bit Size | 0.187 |
Drilling Length | .1805 |
Shank Diameter | 0.1805 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- H & H INDUSTRIAL PRODUCTS 3 Piece (5/16~3/8 & 1/2") SCLCR Indexable Boring Bar Set (1001-0020)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65022)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- DRILL AMERICA #8 HSS Straight Flute Taper Pin Reamer (DWRRTP8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- DRILL AMERICA 7/16" to 1" Ball Joint Taper Reamer (DWRBJR7/16)
- Kodiak Cutting Tools Taper Pin Reamers