Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.187 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475371
Zoro # G8625184
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Material High Speed Steel
- Size 0.187
- Number of Flutes 6
- Drill Bit Size 0.187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475371
- Zoro # G8625184
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.187 |
Drill Bit Size | 0.187 |
Drilling Length | 0.1805 |
Shank Diameter | 0.1805 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- SENCO DURASPIN BIT SQ#2X9""2PK (EA0315)
- STAHLWILLE TOOLS Ring insert tool Size 14 mm Size of mount 9x12 mm (58221014)
- KODIAK CUTTING TOOLS .437 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480310)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- KODIAK CUTTING TOOLS .874 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485194)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 10 Flute, HSS (11V410)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers