Shop All Hand Reamers
Kodiak Cutting Tools
.1865 O/U Cobalt Reamer Right-Hand Spiral
Mfr # 5490925
Zoro # G8601558
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.1865 O/U
- Drill Bit Size 0.1865 O/U
- Drilling Length .1805
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490925
- Zoro # G8601558
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1865 O/U |
Drill Bit Size | 0.1865 O/U |
Drilling Length | .1805 |
Shank Diameter | 0.1805 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, 6.50Mm (CXDSS 0650AP)
- MORSE 7/8" Bi-Metal Hole Saw (MHS14)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Standard Hex, E-Torx® & Torx® Bit SAE/Metric Socket Set (80726)
- GREY PNEUMATIC 3/8" Drive Impact Socket Set, 81 pcs (1281)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- Kodiak Cutting Tools Reamers