Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1865 Carbide Reamer Decimal Size
Mfr # 5459432
Zoro # G9182034
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4
- Material Carbide
- Size 0.1865
- Number of Flutes 4
- Drill Bit Size 0.1865
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459432
- Zoro # G9182034
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.1865 |
Drill Bit Size | 0.1865 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 52 Geared Teeth Ratchets, 3/8" Drive Rotator Ratchet, Polished chrome (CMMT86000)
- BOSTITCH Foot, Rubber (AB-9038197)
- ACEDS Bosch Masonry Bit Set - 14 Piece (2468775)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Kodiak Cutting Tools Reamers