Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1860 Carbide Reamer Decimal Size
Mfr # 5459421
Zoro # G9183090
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4
- Material Carbide
- Size 0.186
- Number of Flutes 4
- Drill Bit Size 0.186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459421
- Zoro # G9183090
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.186 |
Drill Bit Size | 0.186 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- V-8 TOOLS Service Wrench Set, 3/4" - 1-5/8", 15 pcs. (9215)
- SOWA HIGH PERFORMANCE TAPS M16 x 2mm Yellow Ring HSSE-V3 Spiral Flute Taps (123669)
- DEXTER RUSSELL High Speed Mill Blade 6-1/2 In X -3/4 In (71140)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Kodiak Cutting Tools Reamers