Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.186 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475360
Zoro # G8627729
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 1-1/8
- Size 0.186
- Drill Bit Size 0.186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475360
- Zoro # G8627729
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.186 |
Drill Bit Size | 0.186 |
Drilling Length | 0.1805 |
Shank Diameter | 0.1805 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 9/16 in., 5/8 in., 3/4 in., 1" Cryo-Nitride S&D Set (30323)
- GLOBAL INDUSTRIAL 48W Heavy Duty Hang-Type Magnetic Sweeper (641804)
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel (8940171567)
- WALTER HSS Drill Sets, DA110-SET-1-10.5-WZ90AJ, Coolant Style - no coolant ex (DA110-SET-1-10.5-WZ90AJ)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- KODIAK CUTTING TOOLS .216 HSS Chucking Reamer Straight Flute Straight Shank (5475877)
- KODIAK CUTTING TOOLS .998 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482609)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- Kodiak Cutting Tools Reamers