Shop All Hand Reamers
Kodiak Cutting Tools
.1855 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes
Mfr # 5492234
Zoro # G8636838
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.1855
- Drill Bit Size 0.1855
- Drilling Length .1805
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492234
- Zoro # G8636838
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1855 |
Drill Bit Size | 0.1855 |
Drilling Length | .1805 |
Shank Diameter | 0.1805 |
Details
Number of Flutes | 6 |
Description
High Speed Steel ReamerRight Hand Spiral Flute
Reamer for Dowel Pin Sizes
Dowel Pin Spiral Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Spiral Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Duct Cutter with Wire Cutter (89554)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- RAILHEAD GEAR Ratchet, Impact, Reaction Free, 3/8" (KE-1150)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- Kodiak Cutting Tools Reamers