Shop All Taper Pin Reamers
Kodiak Cutting Tools
.1855 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488120
Zoro # G8650926
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.1855
- Drill Bit Size 0.1855
- Drilling Length .1805
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488120
- Zoro # G8650926
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1855 |
Drill Bit Size | 0.1855 |
Drilling Length | .1805 |
Shank Diameter | 0.1805 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm 12 Point 32mm 3/8 Sq. Drive (13405M-8)
- DURSTON MANUFACTURING T20 Tamper Proof Xl (TPXL20)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000015B)
- CRESCENT LUFKIN 3/8" x 100' Engineer's Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100D)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- DRILL AMERICA #14 HSS Helical Flute Taper Pin Reamer (DWRRTPH14)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- Kodiak Cutting Tools Taper Pin Reamers