Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1855 Carbide Reamer Decimal Size
Mfr # 5459410
Zoro # G9181045
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.1855
- Overall Length 2-3/4
- Number of Flutes 4
- Drill Bit Size 0.1855
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459410
- Zoro # G9181045
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1855 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.1855 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- MITUTOYO Square, In, Cera, As-1, 2 pcs. (516-847-26)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Kodiak Cutting Tools Reamers