Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
18.50mm HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5484963
Zoro # G8570374
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Material High Speed Steel
- Size 18.50mm
- Overall Length 9
- Drill Bit Size 18.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484963
- Zoro # G8570374
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 18.50mm |
Overall Length | 9 |
Drill Bit Size | 18.50mm |
Drilling Length | .6240 |
Shank Diameter | 0.624 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-1/2" (16211)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50870)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- KODIAK CUTTING TOOLS 17/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484028)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- KODIAK CUTTING TOOLS .135 HSS Chucking Reamer Straight Flute Straight Shank (5474436)
- KODIAK CUTTING TOOLS .305 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477626)
- KODIAK CUTTING TOOLS .439 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480332)
- DRILL AMERICA 24.00mm HSS Straight Shank Chucking Reamer (DWRR24.0MM)
- Kodiak Cutting Tools Reamers