Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1850 (N13) Carbide Reamer Standard Sizes
Mfr # 5459399
Zoro # G9182810
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.1850 (#13)
- Number of Flutes 4
- Overall Length 2-3/4
- Material Carbide
- Drill Bit Size 0.1850 (#13)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459399
- Zoro # G9182810
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1850 (#13) |
Overall Length | 2-3/4 |
Drill Bit Size | 0.1850 (#13) |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #43 (44313)
- PROTO 3/4 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (J07532)
- DRILL AMERICA 3/4"x18" SDS-Plus Hammer Bit Drill Bit (SDS3418)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Kodiak Cutting Tools Carbide Chucking Reamers