Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1840 Carbide Reamer Decimal Size
Mfr # 5459388
Zoro # G9182077
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.184
- Number of Flutes 4
- Overall Length 2-3/4
- Drill Bit Size 0.184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459388
- Zoro # G9182077
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.184 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.184 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (371000)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 1/8 in Round (A130-3)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51959D2B134065)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (1128)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Kodiak Cutting Tools Carbide Chucking Reamers