Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1830 Carbide Reamer Decimal Size
Mfr # 5459377
Zoro # G9181185
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2-3/4
- Size 0.183
- Number of Flutes 4
- Drill Bit Size 0.183
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459377
- Zoro # G9181185
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.183 |
Drill Bit Size | 0.183 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- DEWALT 1-1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5732)
- MILWAUKEE TOOL SAWZALL SET, DEMO 12PC, w/14T9LG TORCH 5PK (49-22-1129, 48-00-5787)
- MILWAUKEE TOOL 3 pc. Fish Stick Accessory Kit (48-22-4157)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Kodiak Cutting Tools Reamers