Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1820 (N14) Carbide Reamer Standard Sizes
Mfr # 5459366
Zoro # G9181097
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1820 (#14)
- Number of Flutes 4
- Material Carbide
- Overall Length 2-3/4
- Drill Bit Size 0.1820 (#14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459366
- Zoro # G9181097
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1820 (#14) |
Overall Length | 2-3/4 |
Drill Bit Size | 0.1820 (#14) |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Bag/Tote, 18" (57032)
- HHIP 5 Piece 90 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0007)
- MILWAUKEE TOOL 18 TPI Standard Sub-Compact Portable Band Saw Blade 3PK (48-39-0572)
- PROTO Drive Pin Punch Set, Not Tether Capable (J48005LS2)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Kodiak Cutting Tools Carbide Chucking Reamers