Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1810 Carbide Reamer Decimal Size
Mfr # 5459355
Zoro # G9181919
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4
- Material Carbide
- Size 0.181
- Number of Flutes 4
- Drill Bit Size 0.181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459355
- Zoro # G9181919
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.181 |
Drill Bit Size | 0.181 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48922)
- WESTWARD 1/2 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide (5DFP2)
- PROTO 10 Piece Full Polish Metric Combination ASD Wrench Set-6 Point (J1200MHASDT500)
- PROSKIT Automatic Wire Stripper 24 AWG10 (200-072)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- Kodiak Cutting Tools Reamers