Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1800 (N15) Carbide Reamer Standard Sizes
Mfr # 5459344
Zoro # G9182320
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Overall Length 2-3/4
- Size 0.1800 (#15)
- Drill Bit Size 0.1800 (#15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459344
- Zoro # G9182320
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.1800 (#15) |
Drill Bit Size | 0.1800 (#15) |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Comfort Grip Cable Cutting Pliers (48-22-6104)
- URREA I-Series Top Chest/Cabinet, 6 Drawer, Red, Steel, 27 in W x 15 in D x 12 in H (I27S6)
- KRAFT TOOL Economy Tool Bag, 13" x 20 (WL050)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4990R-1/4)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Reamers