Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 VI Pro 4 Flute Carbide Endmill Stub Ball ALCRO-MAX Coated
Mfr # 5557734
Zoro # G8580454
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Number of Flutes 4
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5557734
- Zoro # G8580454
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/4 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 4 |
Coating | AL CRO |
Flats | NO |
Description
The Kodiak Cutting Tools® VI-PRO is an ultra-high-performance solid carbide endmill that uses variable index geometry to enable incredibly high-production milling. Our unique flute configuration creates a harmonics
shift, resulting in minimal chatter and an exceptional finish.
Premium Sub-Micrograin High-Performance Variable Index Solid Carbide End Mill Variable Index Geometry Higher SFM and Heavier Chip Loads Center Cutting Carbide Endmill Used in all slotting, roughing, profiling and finishing applications
High Performance, chatter free machining provides versatility in use for all ferrous materials
Designed for use in Alloy Steels, Cast Iron, Titanium, Stainless Steel, High Temp and
all other ferrous materials up to 50HRc
Eccentric Relief on the cutting edge provides enhanced edge strength
THE VI-PRO PERFORMS VERY WELL IN A WIDE RANGE OF MATERIALS INCLUDING: HIGH TEMP ALLOYS, STAINLESS STEELS, ALLOY STEELS, CAST IRON, HIGH TEMP NICKEL BASE ALLOYS, TITANIUM ALLOYS, EXOTICS
ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
VI-Pro Technical Information Go
shift, resulting in minimal chatter and an exceptional finish.
all other ferrous materials up to 50HRc
THE VI-PRO PERFORMS VERY WELL IN A WIDE RANGE OF MATERIALS INCLUDING: HIGH TEMP ALLOYS, STAINLESS STEELS, ALLOY STEELS, CAST IRON, HIGH TEMP NICKEL BASE ALLOYS, TITANIUM ALLOYS, EXOTICS
ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
VI-Pro Technical Information Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Dial Gauge Collet, Fastener Carbon Steel (K0629.08)
- EXXO 13 Piece Drive Pin Set Punch (0034)
- STARRETT Steel Rule, Flexible, 150mm, Type 35 Grad (C635-150)
- LISLE HEX KEY LONG ARM METRIC SET (LI42650)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- KODIAK CUTTING TOOLS 5/32 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436046)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius (5550386)
- KODIAK CUTTING TOOLS 5/16 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450907)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End (5430920)
- KODIAK CUTTING TOOLS 1/8 Solid Micrograin 2 Flute Carbide Endmill Single End (5429644)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 10mm (AELM-020-4X)
- Kodiak Cutting Tools Carbide End Mills