Shop All Stub Drills
Kodiak Cutting Tools
1/8 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt
Mfr # 5534034
Zoro # G8635526
product price: $56.89
/pk 12, $4.74/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1250 (1/8)
- Size 0.1250 (1/8)
- Overall Length 1-7/8
- Number of Flutes 2
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534034
- Zoro # G8635526
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1250 (1/8) |
Size | 0.1250 (1/8) |
Overall Length | 1-7/8 |
Drilling Length | 7/8 |
Length of Cut | 7/8" |
Overall Length In | 1-7/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length ALTiN Coated for Maximum Tool Life Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-554)
- SUPERIOR ELECTRIC 1/4 Inch T-Handle Chuck Key Replaces Makita 798341-3 Fits J3113 and J3113HH (S8-TH50C)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- KRAFT TOOL Chmfr, 9"x6", 45 deg. Angle 3/4"Lip Bl Stl (CF773PF)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- Kodiak Cutting Tools Stub Drills