Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
1/8 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483401
Zoro # G8659649
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 7/8
- Number of Flutes 4
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483401
- Zoro # G8659649
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | .1190 |
Shank Diameter | 0.119 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/32 (C97307)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- KO-KEN Wheel Nut Socket 21mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-21)
- KODIAK CUTTING TOOLS .145 HSS Chucking Reamer Straight Flute Straight Shank (5474623)
- KODIAK CUTTING TOOLS 1-3/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485447)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- KODIAK CUTTING TOOLS .4385 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484512)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- Kodiak Cutting Tools Reamers