Shop All Extra Long Drill Bits
Kodiak Cutting Tools
1/8 Drill Aircraft Ext. 6" Long 135 Deg. Split Pt
Mfr # 5416455
Zoro # G8595739
product price: $32.35
/pk 6, $5.39/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1250 (1/8)
- Size 0.1250 (1/8)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416455
- Zoro # G8595739
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1250 (1/8) |
Size | 0.1250 (1/8) |
Overall Length | 6 |
Drilling Length | 1-5/8 |
Details
Number of Flutes | 2 |
Description
Made from Premium Grade High Speed SteelDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type B Aircraft Extension Drills have a long overall length with a shorter flute length Black Oxide Finish 6" OAL
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- ASTRO PNEUMATIC SET NANO IMP SKT 19PC 3/8 DR 6-24MM (AO78319)
- STAHLWILLE TOOLS Single-end Wrench Size 90 mm L.690 mm (40040900)
- OSG Spiral Point Tap Plug, 3 Flutes (1111700408)
- KODIAK CUTTING TOOLS 5/16 Drill Extra Long 12" Long Bright Finish 118 Deg. Pt (5417995)
- DRILL AMERICA #10x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1210)
- DRILL AMERICA 31/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X31/64)
- DRILL AMERICA 7/16"x12" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX127/16)
- DRILL AMERICA 39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X39/64X1/2)
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #48 (C13170)
- Kodiak Cutting Tools Extra Long Drill Bits