Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
1/8 Carbide Jobber Length Drill
Mfr # 5438983
Zoro # G8614648
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1250 (1/8)
- Size 0.1250 (1/8)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438983
- Zoro # G8614648
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1250 (1/8) |
Size | 0.1250 (1/8) |
Overall Length | 2-1/4 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Fractional Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A702)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06-7'9-1/2)
- KODIAK CUTTING TOOLS #56 Jobber Length Drill Oxided 118 Deg. Pt (5405719)
- KODIAK CUTTING TOOLS #46 Carbide Jobber Length Drill ALTIN Coated (5528446)
- KODIAK CUTTING TOOLS 2.0mm Carbide Jobber Length Drill ALTIN Coated (5528754)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill Oxided 118 Deg. Pt (5404762)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill ALTIN Coated (5528259)
- KODIAK CUTTING TOOLS #47 Carbide Jobber Length Drill (5440050)
- WESTWARD 17/64" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG9)
- Kodiak Cutting Tools Drill Bits