Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 Carbide Endmill 4 Flute Single End Long Length
Mfr # 5436442
Zoro # G8653385
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5436442
- Zoro # G8653385
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3/4 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® long series square end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, VC.192/40 p-M8x25 (VC.192-p)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7.00mm (C62868)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome (53PN75)
- WESTWARD Insulated Phillips Screwdriver #1 Round (1YXK5)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End TICN Coated (5464206)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Long Length (5436134)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose TICN Coated (5464855)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455538)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431228DLC)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX Coated (5556359)
- MICRO 100 Carb End Mill, 4.00mm, 2FL, CC, Uncoated (GEMM-040-2)
- Kodiak Cutting Tools End Mills