Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 Carbide Endmill 4 Flute Single End Extra Long Length
Mfr # 5437674
Zoro # G8568265
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Length of Cut 1
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5437674
- Zoro # G8568265
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Length of Cut | 1 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® extra-long square end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these long flute end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of 4-flute carbide end mills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Extra Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-17)
- IDEAL 6500 Ft Rope In 4 Gallon Pail (31-340)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80300)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Ball Nose Extra Long Length (5438026)
- KODIAK CUTTING TOOLS 0.019 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522836)
- KODIAK CUTTING TOOLS 0.040 Carbide Endmill 4 Flute Micro w/Corner Radius (5519734)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Ball Nose Long (5436761)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525113)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- Kodiak Cutting Tools End Mills