Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated
Mfr # 5455384
Zoro # G8660680
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1
- Size 0.1250 (1/8)
- Corner Radius 0.015
- Drill Bit Size 0.1250 (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5455384
- Zoro # G8660680
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Length of Cut | 1 |
Size | 0.1250 (1/8) |
Corner Radius | 0.015 |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® extra-long length series corner radiused four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. ALTiN coated for increased speeds & feed and longer tool life.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Corner Radius Endmill Single End 30° Helix Extra-Long Length End Mills Center Cutting Carbide Endmill ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.002, -.002
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.002, -.002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R18CO HSS-E Bronze 135D NAS907J JD N30 N30, 12PK (R18CON30)
- DYNABRADE DA Head Assembly, 3091-1 (21424)
- EGA MASTER PLASTIC TIE CUTTER 1000 V (73042)
- REGAL CUTTING TOOLS 9/16-27 NS Hand Tap H3 6 Flt Bottom (012496AS)
- KODIAK CUTTING TOOLS 3/4 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449851)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455890)
- KODIAK CUTTING TOOLS 5/32 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436046)
- KODIAK CUTTING TOOLS 0.040 Carbide Endmill 4 Flute Micro w/Corner Radius (5519734)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 60 Deg. ALTIN w/Corner Radius (5443328)
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (640-1883)
- Kodiak Cutting Tools Carbide End Mills